text.skipToContent text.skipToNavigation


C2603-04-04-04-SS

Flareless Bite Type Fitting

Item #100145394
each
    Shipment Options

Product details

  • Union Tee for 1/4" O.D. Tubing

Specifications

Fitting Description Union Tee
No. of Ends 3
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080401
Material Stainless Steel
Across Wrench Flats 7/16 in
M 0.89 in
Tube O.D. 1/4 in
Weight 0.15 LB

You May Also Like