text.skipToContent text.skipToNavigation


C2603-05-05-05-SS

Flareless Bite Type Fitting

Item #100145396

Product details

  • Union Tee for 5/16" O.D. Tubing

Specifications

Fitting Description Union Tee
No. of Ends 3
End Types Flareless
End Size 5/16 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080401
Material Stainless Steel
Across Wrench Flats 9/16 in
M 0.95 in
Tube O.D. 5/16 in
Weight 0.216 LB

You May Also Like