text.skipToContent text.skipToNavigation


C2603-16-16-16-SS

Flareless Bite Type Fitting

Item #100145407
each
    Shipment Options

Product details

  • Union Tee for 1" O.D. Tubing

Specifications

Fitting Description Union Tee
No. of Ends 3
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080401
Material Stainless Steel
Across Wrench Flats 1 5/16 in
M 1.73 in
Tube O.D. 1 in
Weight 2.5 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison