text.skipToContent text.skipToNavigation


C2603-20-20-20-SS

Flareless Bite Type Fitting

Item #100145409

Product details

  • Union Tee for 1 1/4" O.D. Tubing

Specifications

Fitting Description Union Tee
No. of Ends 3
End Types Flareless
End Size 1 1/4 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080401
Material Stainless Steel
Across Wrench Flats 1 5/8 in
M 1.89 in
Tube O.D. 1 1/4 in
Weight 4.35 LB

You May Also Like