text.skipToContent text.skipToNavigation


C2603-24-24-24-SS

Flareless Bite Type Fitting

Item #100145410
each
    Shipment Options

Product details

  • Union Tee for 1 1/2" O.D. Tubing

Specifications

Fitting Description Union Tee
No. of Ends 3
End Types Flareless
End Size 1 1/4 Flareless(f)
Fitting Angle 90°
SAE Reference No. 080401
Material Stainless Steel
Across Wrench Flats 1 7/8 in
M 2.02 in
Tube O.D. 1 1/2 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison