text.skipToContent text.skipToNavigation


C2605-06-04-06-SS

Pipe

Item #100145416
each
    Shipment Options

Product details

  • Male Run Tee for 3/8" O.D. Tubing & 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee, Run
Fitting Description Male Run Tee
End Size 1/4 NPT(m)
3/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080424
Pipe Size 1/4 in
Across Wrench Flats 9/16 in
Tube O.D. 3/8 in
N 1.09 in
M 1.05 in
Weight 0.222 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison