text.skipToContent text.skipToNavigation


C2605-08-08-08-SS

Pipe

Item #100145419
each
    Shipment Options

Product details

  • Male Run Tee for 1/2" O.D. Tubing & 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT & Flareless
Fitting Type Tee, Run
Fitting Description Male Run Tee
End Size 1/2 NPT(m)
1/2 Flareless(f)
Material Stainless Steel
SAE Reference No. 080424
Pipe Size 1/2 in
Across Wrench Flats 7/8 in
Tube O.D. 1/2 in
N 1.47 in
M 1.34 in
Weight 0.825 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison