Product details
- Bulkhead Union for 1/4" O.D. Tubing
Specifications
Overall Length | 1.89 in |
Fitting Description | Bulkhead Union |
End Types | Flareless |
Tube O.D. | 1/4 in |
Hex Size | 11/16 in |
No. of Ends | 2 |
SAE Reference No. | 080601 |
Material | Stainless Steel |
End Size | 1/4 Flareless(f) |
Fitting Angle | Straight |
Weight | 0.02 LB |