Product details
- Bulkhead Union for 3/8" O.D. Tubing
Specifications
Fitting Description | Bulkhead Union |
No. of Ends | 2 |
Hex Size | 13/16 in |
SAE Reference No. | 080601 |
Tube O.D. | 3/8 in |
End Types | Flareless |
Material | Stainless Steel |
Fitting Angle | Straight |
End Size | 3/8 Flareless(f) |
Overall Length | 1.98 in |
Weight | 0.21 LB |