Product details
- Bulkhead Union for 3/8" O.D. Tubing
Specifications
No. of Ends | 2 |
Hex Size | 13/16 in |
Tube O.D. | 3/8 in |
End Size | 3/8 Flareless(f) |
Material | Steel |
SAE Reference No. | 080601 |
Overall Length | 1.98 in |
Fitting Description | Bulkhead Union |
End Types | Flareless |
Fitting Angle | Straight |
Weight | 0.143 LB |