text.skipToContent text.skipToNavigation


C2700-08-08-SS

Flareless Bite Type Fitting

Item #100145440

Product details

  • Bulkhead Union for 1/2" O.D. Tubing

Specifications

Fitting Description Bulkhead Union
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080601
Hex Size 1 in
Material Stainless Steel
Overall Length 2.22 in
Tube O.D. 1/2 in
Weight 0.18 LB

You May Also Like