text.skipToContent text.skipToNavigation


C2700-16-16

Flareless Bite Type Fitting

Item #100145444

Alternate Products

Product details

  • Bulkhead Union for 1" O.D. Tubing

Specifications

Fitting Description Bulkhead Union
No. of Ends 2
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080601
Hex Size 1 5/8 in
Material Steel
Overall Length 2.72 in
Tube O.D. 1 in
Weight 1.114 LB

You May Also Like