text.skipToContent text.skipToNavigation


C6400-04-05-O

Straight Thread O-Ring

Item #100145452
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector to Flareless for 5/16" Port Size & 1/4" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 5/16 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 5/8 in
Material Steel
Overall Length 1.13 in
Port Size 5/16
Tube O.D. 1/4 in
Weight 0.086 LB

You May Also Like