text.skipToContent text.skipToNavigation


C6400-06-06-O-SS

Straight Thread O-Ring

Item #100145458
each

Product details

  • Straight Thread O-Ring Connector to Flareless for 3/8" Port Size & 3/8" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 3/8 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 11/16 in
Material Stainless Steel
Overall Length 1.21 in
Port Size 3/8
Tube O.D. 3/8 in
Weight 0.12 LB

You May Also Like