text.skipToContent text.skipToNavigation


C6400-06-08-O

Straight Thread O-Ring

Item #100145459
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector to Flareless for 1/2" Port Size & 3/8" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 1/2 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 7/8 in
Material Steel
Overall Length 1.29 in
Port Size 1/2
Tube O.D. 3/8 in
Weight 0.056 LB

You May Also Like