text.skipToContent text.skipToNavigation


C6400-08-12-O-SS

Straight Thread O-Ring

Item #100145467
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector to Flareless for 3/4" Port Size & 1/2" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 3/4 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 1 1/4 in
Material Stainless Steel
Overall Length 1.67 in
Port Size 3/4
Tube O.D. 1/2 in
Weight 0.0 LB

You May Also Like