Product details
- Straight Thread O-Ring Connector to Flareless for 1/2" Port Size & 3/4" O.D. Tubing
Specifications
No. of Ends | 2 |
SAE Reference No. | 080120 |
End Size | 1/2 O-Ring Boss(m) |
Fitting Description | Straight Thread O-Ring Connector to Flareless |
Overall Length | 1.75 in |
Tube O.D. | 3/4 in |
Material | Stainless Steel |
Hex Size | 1 1/8 in |
Fitting Angle | 45° |
Port Size | 1/2 |
End Types | O-Ring Boss & Flareless |
Fitting Type | Adapter |
Weight | 0.144 LB |