text.skipToContent text.skipToNavigation


C6400-16-16-O-SS

Straight Thread O-Ring

Item #100145476
each

Product details

  • Straight Thread O-Ring Connector to Flareless for 1" Port Size & 1" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 1 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 1 1/2 in
Material Stainless Steel
Overall Length 1.82 in
Port Size 1
Tube O.D. 1 in
Weight 0.673 LB

You May Also Like