Product details
- Straight Thread O-Ring Connector to Flareless for 1" Port Size & 1" O.D. Tubing
Specifications
Fitting Description | Straight Thread O-Ring Connector to Flareless |
Hex Size | 1 1/2 in |
End Types | O-Ring Boss & Flareless |
Tube O.D. | 1 in |
Overall Length | 1.82 in |
Fitting Type | Adapter |
Material | Steel |
No. of Ends | 2 |
End Size | 1 O-Ring Boss(m) |
SAE Reference No. | 080120 |
Port Size | 1 |
Fitting Angle | 45° |
Weight | 0.613 LB |