text.skipToContent text.skipToNavigation


C6400-20-20-O-SS

Straight Thread O-Ring

Item #100145478
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector to Flareless for 1 1/4" Port Size & 1 1/4" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 1 1/4 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 1 7/8 in
Material Stainless Steel
Overall Length 1.9 in
Port Size 1 1/4
Tube O.D. 1 1/4 in
Weight 0.0 LB

You May Also Like