text.skipToContent text.skipToNavigation


C6400-24-24-O

Straight Thread O-Ring

Item #100145479
each

Alternate Products

Product details

  • Straight Thread O-Ring Connector to Flareless for 1 1/2" Port Size & 1 1/2" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 1 1/2 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 2 1/8 in
Material Steel
Overall Length 1.97 in
Port Size 1 1/2
Tube O.D. 1 1/2 in
Weight 1.381 LB

You May Also Like