text.skipToContent text.skipToNavigation


C6400-32-32-O

Straight Thread O-Ring

Item #100145481
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector to Flareless for 2" Port Size & 2" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector to Flareless
End Size 2 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080120
Hex Size 2 3/4 in
Material Steel
Overall Length 2.13 in
Port Size 2
Tube O.D. 2 in
Weight 0.881 LB

You May Also Like