text.skipToContent text.skipToNavigation


C6400-L-04-04-O

Straight Thread O-Ring

Item #100145482
each
    Shipment Options

Product details

  • Long Straight Thread O-Ring Connector to Flareless for 1/4" Port Size & 1/4" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Adapter
Fitting Description Long Straight Thread O-Ring Connector to Flareless
End Size 1/4 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080122
Hex Size 9/16 in
Material Steel
Overall Length 2.02 in
Port Size 1/4
Tube O.D. 1/4 in
Weight 0.131 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison