Product details
- 90° Swivel Elbow for 3/8" O.D. Tubing
Specifications
Fitting Description | 90° Swivel Elbow |
No. of Ends | 2 |
End Types | Flareless |
SAE Reference No. | 080221 |
Across Wrench Flats | 9/16 in |
Fitting Angle | 90°, Swivel |
M | 1.05 in |
Material | Stainless Steel |
Tube O.D. | 3/8 in |
End Size | 3/8 Flareless(f) |
N | 1.05 in |
Weight | 0.131 LB |