text.skipToContent text.skipToNavigation


C6500-12-12-SS

Flareless Bite Type Fitting

Item #100145489
each
    Shipment Options

Product details

  • 90° Swivel Elbow for 3/4" O.D. Tubing

Specifications

Fitting Description 90° Swivel Elbow
No. of Ends 2
End Types Flareless
End Size 3/4 Flareless(f)
Fitting Angle 90°, Swivel
SAE Reference No. 080221
Material Stainless Steel
Across Wrench Flats 1 1/16 in
N 1.58 in
M 1.58 in
Tube O.D. 3/4 in
Weight 1.044 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison