text.skipToContent text.skipToNavigation


C6502-08-08-SS

Flareless Bite Type Fitting

Item #100145490
each
    Shipment Options

Product details

  • 45° Swivel Elbow for 1/2" O.D. Tubing

Specifications

Fitting Description 45° Swivel Elbow
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
Fitting Angle 45°, Swivel
SAE Reference No. 080321
Material Stainless Steel
Across Wrench Flats 3/4 in
N 1.33 in
M 0.98 in
Tube O.D. 1/2 in
Weight 0.3 LB

You May Also Like