text.skipToContent text.skipToNavigation


C6602-04-04-04-SS

Flareless Bite Type Fitting

Item #100145494
each
    Shipment Options

Alternate Products

Product details

  • Swivel Nut Run Tee for 1/4" O.D. Tubing

Specifications

Fitting Description Swivel Nut Run Tee
No. of Ends 3
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle 90°, Swivel
SAE Reference No. 080432
Material Stainless Steel
Across Wrench Flats 7/16 in
N 1.05 in
M 0.89 in
Tube O.D. 1/4 in
Weight 0.281 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison