text.skipToContent text.skipToNavigation


C6602-06-06-06-SS

Flareless Bite Type Fitting

Item #100145495
each
    Shipment Options

Product details

  • Swivel Nut Run Tee for 3/8" O.D. Tubing

Specifications

Fitting Description Swivel Nut Run Tee
No. of Ends 3
End Types Flareless
End Size 3/8 Flareless(f)
Fitting Angle 90°, Swivel
SAE Reference No. 080432
Material Stainless Steel
Across Wrench Flats 9/16 in
N 1.28 in
M 1.05 in
Tube O.D. 3/8 in
Weight 0.281 LB

You May Also Like