text.skipToContent text.skipToNavigation


C6801-06-08-NWO-SS

Straight Thread O-Ring

Item #100145502
each
    Shipment Options

Product details

  • 90° Straight Thread O-Ring to Flareless Elbow for 1/2" Port Size & 3/8" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Elbow
Fitting Description 90° Straight Thread O-Ring to Flareless Elbow
End Size 1/2 O-Ring Boss(m)
Fitting Angle 90°
SAE Reference No. 080220
Across Wrench Flats 3/4 in
Material Stainless Steel
Port Size 1/2
Tube O.D. 3/8 in
N 1.45 in
M 1.15 in
Weight 0.531 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison