Product details
- 90° Straight Thread O-Ring to Flareless Elbow for 1" Port Size & 1" O.D. Tubing
Specifications
Material | Stainless Steel |
Port Size | 1 |
N | 2.05 in |
Fitting Description | 90° Straight Thread O-Ring to Flareless Elbow |
End Types | O-Ring Boss & Flareless |
Fitting Type | Elbow |
Tube O.D. | 1 in |
M | 1.73 in |
End Size | 1 O-Ring Boss(m) |
Fitting Angle | 90° |
Across Wrench Flats | 1 5/16 in |
No. of Ends | 2 |
SAE Reference No. | 080220 |
Weight | 2.088 LB |