Product details
- 45° Straight Thread O-Ring to Flareless Elbow for 1/4" Port Size & 1/4" O.D. Tubing
Specifications
M | 1.05 in |
No. of Ends | 2 |
End Size | 1/4 O-Ring Boss(m) |
Fitting Type | Elbow |
SAE Reference No. | 080320 |
Across Wrench Flats | 7/16 in |
End Types | O-Ring Boss & Flareless |
Tube O.D. | 1/4 in |
Material | Stainless Steel |
Fitting Angle | 45° |
N | 0.7 in |
Port Size | 1/4 |
Fitting Description | 45° Straight Thread O-Ring to Flareless Elbow |
Weight | 0.075 LB |