text.skipToContent text.skipToNavigation


C6802-06-06-NWO-SS

Straight Thread O-Ring

Item #100145518
each
    Shipment Options

Product details

  • 45° Straight Thread O-Ring to Flareless Elbow for 3/8" Port Size & 3/8" O.D. Tubing

Specifications

No. of Ends 2
End Types O-Ring Boss & Flareless
Fitting Type Elbow
Fitting Description 45° Straight Thread O-Ring to Flareless Elbow
End Size 3/8 O-Ring Boss(m)
Fitting Angle 45°
SAE Reference No. 080320
Across Wrench Flats 9/16 in
Material Stainless Steel
Port Size 3/8
Tube O.D. 3/8 in
N 0.83 in
M 1.14 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison