text.skipToContent text.skipToNavigation


FS0306-16

O-Ring Face Seal Fitting

Item #100145598
each

Alternate Products

Product details

  • Bulkhead Nut for 1" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 Face Seal
Fitting Angle Straight
Fitting Description Bulkhead Nut
Material Steel
SAE Reference No. 520118
Hex Size 1 3/4 in
Overall Length 0.41 in
Tube O.D. 1 in
Weight 0.125 LB

You May Also Like