text.skipToContent text.skipToNavigation


FS0318-04

O-Ring Face Seal Fitting

Item #100145601

Alternate Products

Product details

  • Nut for 1/4" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 11/16 in
Overall Length 0.58 in
Tube O.D. 1/4 in
Weight 0.03 LB

You May Also Like