text.skipToContent text.skipToNavigation


FS0318-06

O-Ring Face Seal Fitting

Item #100145602
each
    Shipment Options

Alternate Products

Product details

  • Nut for 3/8" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 3/8 Face Seal(f)
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 13/16 in
Overall Length 0.67 in
Tube O.D. 3/8 in
Weight 0.048 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison