text.skipToContent text.skipToNavigation


FS0318-08

O-Ring Face Seal Fitting

Item #100145603
each
    Shipment Options

Alternate Products

Product details

  • Nut for 1/2" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1/2 Face Seal(f)
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 15/16 in
Overall Length 0.83 in
Tube O.D. 1/2 in
Weight 0.08 LB

You May Also Like