text.skipToContent text.skipToNavigation


FS0318-12

O-Ring Face Seal Fitting

Item #100145605
each
    Shipment Options

Product details

  • Nut for 3/4" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 3/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 1 3/8 in
Overall Length 1.024 in
Tube O.D. 3/4 in
Weight 0.21 LB

You May Also Like