text.skipToContent text.skipToNavigation


FS0318-20

O-Ring Face Seal Fitting

Item #100145607
each
    Shipment Options

Alternate Products

Product details

  • Nut for 1 1/4" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 1/4 Face Seal
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 1 7/8 in
Overall Length 1.1 in
Tube O.D. 1 1/4 in
Weight 0.312 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison