text.skipToContent text.skipToNavigation


FS0318-24

O-Ring Face Seal Fitting

Item #100145608

Alternate Products

Product details

  • Nut for 1 1/2" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 1/2 Face Seal
Fitting Angle Straight
Fitting Description Nut
Material Steel
SAE Reference No. 520110
Hex Size 2 1/4 in
Overall Length 1.1 in
Tube O.D. 1 1/2 in
Weight 0.438 LB

You May Also Like