text.skipToContent text.skipToNavigation


FS0319-12

O-Ring Face Seal Fitting

Item #100145613
each
    Shipment Options

Alternate Products

Product details

  • Sleeve for 3/4" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 3/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Sleeve
Material Steel
SAE Reference No. 520115
Overall Length 0.551 in
Tube O.D. 3/4 in
Weight 0.05 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison