text.skipToContent text.skipToNavigation


FS0319-24

O-Ring Face Seal Fitting

Item #100145616
each
    Shipment Options

Alternate Products

Product details

  • Sleeve for 1 1/2" O.D.Tube

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 1/2 Face Seal
Fitting Angle Straight
Fitting Description Sleeve
Material Steel
SAE Reference No. 520115
Overall Length 0.61 in
Tube O.D. 1 1/2 in
Weight 0.138 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison