Product details
- Silver Braze Connector for 1/4" O.D.Tube to 1/4" Male Tube O.D.
Specifications
No. of Ends | 1 |
Male Tube O.D. | 1/4 in |
Material | Steel |
SAE Reference No. | 520104 |
End Size | 1/4 Face Seal(f) |
Fitting Angle | Straight |
Fitting Description | Silver Braze Connector |
Tube O.D. | 1/4 in |
End Types | O-Ring Face Seal |
Overall Length | 0.86 in |
Hex Size | 5/8 in |
Weight | 0.063 LB |