text.skipToContent text.skipToNavigation


FS0403-06-06

O-Ring Face Seal Fitting

Item #100145619
each

Product details

  • Silver Braze Connector for 3/8" O.D.Tube to 3/8" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 3/8 Face Seal(f)
3/8 Weld-On(f)
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 3/4 in
Overall Length 0.9 in
Tube O.D. 3/8 in
Weight 0.112 LB

You May Also Like