text.skipToContent text.skipToNavigation


FS0403-08-08

O-Ring Face Seal Fitting

Item #100145622
each
    Shipment Options

Product details

  • Silver Braze Connector for 1/2" O.D.Tube to 1/2" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1/2 Face Seal(f)
1/2 Bore
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 7/8 in
Overall Length 0.97 in
Tube O.D. 1/2 in
Weight 0.112 LB

You May Also Like