text.skipToContent text.skipToNavigation


FS0403-10-10

O-Ring Face Seal Fitting

Item #100145626
each
    Shipment Options

Product details

  • Silver Braze Connector for 5/8" O.D.Tube to 5/8" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 5/8 Face Seal(f)
5/8 Bore
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 11/16 in
Overall Length 0.07 in
Tube O.D. 5/8 in
Weight 0.193 LB

You May Also Like