text.skipToContent text.skipToNavigation


FS0403-12-12

O-Ring Face Seal Fitting

Item #100145629
each
    Shipment Options

Product details

  • Silver Braze Connector for 3/4" O.D.Tube to 3/4" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 3/4 Bore
3/4 Face Seal(f)
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 1 1/4 in
Overall Length 0.32 in
Tube O.D. 3/4 in
Weight 0.556 LB

You May Also Like