text.skipToContent text.skipToNavigation


FS0403-16-16

O-Ring Face Seal Fitting

Item #100145632

Product details

  • Silver Braze Connector for 1" O.D.Tube to 1" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 Bore
1 Face Seal
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 1 1/2 in
Overall Length 0.52 in
Tube O.D. 1 in
Male Tube O.D. 1 in
Weight 0.556 LB

You May Also Like