text.skipToContent text.skipToNavigation


FS0403-20-20

O-Ring Face Seal Fitting

Item #100145633
each
    Shipment Options

Product details

  • Silver Braze Connector for 1 1/4" O.D.Tube to 1 1/4" Male Tube O.D.

Specifications

No. of Ends 1
End Types O-Ring Face Seal
End Size 1 1/4 Bore
1 1/4 Face Seal
Fitting Angle Straight
Fitting Description Silver Braze Connector
Material Steel
SAE Reference No. 520104
Hex Size 1 3/4 in
Overall Length 0.52 in
Tube O.D. 1 1/4 in
Weight 0.875 LB

You May Also Like