text.skipToContent text.skipToNavigation


FS1700-12-12

MFS-Flange Straight

Item #100145635
each

Alternate Products

Product details

  • Split Flange Straight (SAE Code 61)
  • 3/4 in JIC (m)
  • 3/4 in Split Flange Code 61

Specifications

Fitting Type Adapter
Tube O.D. 3/4 in
Hex Size 1 1/4 in
Type Straight
End Size 3/4 JIC(m); 3/4 Split Flange
Tube Outside Diameter 3/4 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 1 3/16-12 UN
Material Steel
Overall Length 2 3/4 in
Flange Size 3/4 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100145635
Weight 0.694 LB

Supporting Documents

You May Also Like