Product details
- Split Flange Straight (SAE Code 61)
- 1 in JIC (m)
- 1 in Split Flange Code 61
Specifications
End Types 2 | JIC 37°, Split Flange (Code 61) |
Thread Size & Type | 1 7/16-12 UN |
Tube O.D. | 1 in |
Tube Outside Diameter | 1 in |
Fitting Description | Split Flange Straight (SAE Code 61) |
Code | Code 61 |
Material | Steel |
Hex Size | 1 1/2 in |
End Size | 1 JIC(m), 1 Split Flange |
Type | Straight |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Adapter |
No. of Ends | 2 |
Overall Length | 2.800 in |
Weight | 0.963 LB |